- Radial Shaft Seal
- 40 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316572545560 |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316572545560 |