- Radial Shaft Seal
- 40 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 5 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.066 LB |
| EAN or UPC | 85311368148 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.066 LB |
| EAN or UPC | 85311368148 |