- Radial Shaft Seal
- 40 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 56 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 7316572544600 |
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 56 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 7316572544600 |