- Radial Shaft Seal
- 40 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.045 LB |
| EAN or UPC | 7316572033753 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.045 LB |
| EAN or UPC | 7316572033753 |