- Radial Shaft Seal
- 40 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 50 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572544181 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 50 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572544181 |