- Radial Shaft Seal
- 103.2 mm Shaft Diameter
- 136.91 mm Housing Bore Diameter
- 9.53 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Construction | X12 |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 136.91 mm |
| Lip Style | External |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Lip Type | External Lip Seal w/Spring |
| Lip Material | Nitrile |
| Pressure | 5 psi |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Inch/Metric | Metric |
| Shaft Dia. | 103.2 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Weight | 0.525 LB |
| EAN or UPC | 85311034708 |

