- Radial Shaft Seal
- 101.9 mm Shaft Diameter
- 144.6 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 101.9 mm |
| Housing Bore Dia. | 144.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Material | Polyacrylate |
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | HMSA16 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 0.606 LB |
| EAN or UPC | 85311034654 |

