- Radial Shaft Seal
- 400 mm Shaft Diameter
- 460 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 460 mm |
| Shaft Dia. | 400 mm |
| Inch/Metric | Metric |
| Weight | 6.106 LB |
| EAN or UPC | 85311182829 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 460 mm |
| Shaft Dia. | 400 mm |
| Inch/Metric | Metric |
| Weight | 6.106 LB |
| EAN or UPC | 85311182829 |