
- Radial Shaft Seal
- 400 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 22 mm Width
Housing Bore Dia. | 450 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 400 mm |
Weight | 5.988 LB |
EAN or UPC | 85311393478 |

Housing Bore Dia. | 450 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 400 mm |
Weight | 5.988 LB |
EAN or UPC | 85311393478 |