Skip to content Skip to navigation menu
SKF400X450X20HDS1V

400X450X20HDS1V

Metric Non-Split Radial Shaft Seal
Item #102413089
  • Radial Shaft Seal
  • 400 mm Shaft Diameter
  • 450 mm Housing Bore Diameter
  • 20 mm Width
SKF400X450X20HDS1V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 400 mm Shaft Diameter
  • 450 mm Housing Bore Diameter
  • 20 mm Width
Inch/Metric Metric
Housing Bore Dia. 450 mm
Shaft Dia. 400 mm
Lip Type Non-Split
Weight 7.373 LB
EAN or UPC 85311264211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison