- Radial Shaft Seal
- 400 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 450 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 400 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 5.983 LB |
| EAN or UPC | 85311127141 |

