- Radial Shaft Seal
- 400 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 17.5 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temp Description | w/4 Lugs |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 400 mm |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 450 mm |
| Weight | 5.983 LB |
| EAN or UPC | 85311127165 |

