- Radial Shaft Seal
- 400 mm Shaft Diameter
- 447 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 447 mm |
| Lip Type | Non-Split |
| Weight | 3.194 LB |
| EAN or UPC | 85311226004 |
| Inch/Metric | Metric |
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 447 mm |
| Lip Type | Non-Split |
| Weight | 3.194 LB |
| EAN or UPC | 85311226004 |