- Radial Shaft Seal
- 400 mm Shaft Diameter
- 444 mm Housing Bore Diameter
- 22 mm Width
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 444 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.917 LB |
| EAN or UPC | 85311197854 |
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 444 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.917 LB |
| EAN or UPC | 85311197854 |