
- Radial Shaft Seal
- 400 mm Shaft Diameter
- 444 mm Housing Bore Diameter
- 20 mm Width
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 400 mm |
Housing Bore Dia. | 444 mm |
Weight | 4.994 LB |
EAN or UPC | 85311184939 |

Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 400 mm |
Housing Bore Dia. | 444 mm |
Weight | 4.994 LB |
EAN or UPC | 85311184939 |