- Radial Shaft Seal
- 399.999 mm Shaft Diameter
- 450.469 mm Housing Bore Diameter
- 19.989 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 450.469 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 399.999 mm |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Lip Type | Non-Split |
| Weight | 5.87 LB |
| EAN or UPC | 85311175883 |

