Skip to content Skip to navigation menu
SKF400509

400509

Metric Radial Shaft Seal
Item #100916130
  • Radial Shaft Seal
  • 50.8 mm Shaft Diameter
  • 65.786 mm Housing Bore Diameter
  • 0 mm Width
SKF400509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 50.8 mm Shaft Diameter
  • 65.786 mm Housing Bore Diameter
  • 0 mm Width
Housing Bore Dia. 65.786 mm
Inch/Metric Metric
Shaft Dia. 50.8 mm
Weight 0.058 LB
EAN or UPC 85311291859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison