- Radial Shaft Seal
- 1016 mm Shaft Diameter
- 1066.8 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 1016 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 1066.8 mm |
| Weight | 22.104 LB |
| EAN or UPC | 85311185585 |
| Shaft Dia. | 1016 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 1066.8 mm |
| Weight | 22.104 LB |
| EAN or UPC | 85311185585 |