- Radial Shaft Seal
- 101.6 mm Shaft Diameter
- 126.97 mm Housing Bore Diameter
- 11.13 mm Width
| Pressure | 5 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 101.6 mm |
| Seal Application | Dirt Exclusion |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 325 °F |
| Lip Material | Silicone |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/Special Construction |
| Inch/Metric | Metric |
| Housing Bore Dia. | 126.97 mm |
| Temperature Range [Min] | -100 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Style | Internal |
| Lip Type | Dual Lip w/Two Springs |
| Construction | D |
| Weight | 0.483 LB |
| EAN or UPC | 85311034395 |

