- 395 Series Single Cone
- 2 11/16" Straight Bore
- 0.8660" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2 11/16 in |
| Cone Width | 0.866 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.090 in |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| O.D. | N/A |
| Series | 395 |
| Tolerance | Standard |
| Weight | 1.6 LB |

