- Radial Bearing Type
- Single Row
- 66.688 mm Inside Diameter
- 112.734 mm Outside Diameter
- 30.162 mm Width
| I.D. | 66.688 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inside Dia. | 66.688 mm |
| O.D. | 112.734 mm |
| Outside Dia. | 112.734 mm |
| Inch/Metric | Metric |
| Weight | 2.615 LB |
| EAN or UPC | 7316573301073 |

