Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

3979

Tapered Roller Bearing Single Cone
Item #101172440
  • 3900 Series Single Cone
  • 2 1/4" Straight Bore
  • 1.1830" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3900 Series Single Cone
  • 2 1/4" Straight Bore
  • 1.1830" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Cup Width N/A
Origin Cones
Material Steel
Radial Rating 7492 lbf
O.D. N/A
Tolerance Standard
Bore Type Round Bore
Bearing Type Single Cone
Enclosure Open
Cone Width 1.183 in
Series 3900
I.D. 2 1/4 in
Cone Type Single Cone
Shaft Fillet Radius [Max] 0.140 in
Weight 2.017 LB
EAN or UPC 7316576643941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison