- Radial Shaft Seal
- 394.995 mm Shaft Diameter
- 430.326 mm Housing Bore Diameter
- 18.008 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temp Description | w/4 Adjustable Lugs |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 430.326 mm |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 394.995 mm |
| Weight | 2.996 LB |
| EAN or UPC | 85311494922 |

