- 39500 Series Single Cone
- 2 1/4" Straight Bore
- 1 3/16" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.310 in |
| Cone Width | 1.1875 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Enclosure | Open |
| Series | 39500 |
| Bore Type | Round Bore |
| Cup Width | N/A |
| I.D. | 2 1/4 in |
| Weight | 2.18 LB |
| EAN or UPC | 7316576644177 |

