- Radial Ball Bearing Type
- 17 mm Inside Diameter
- 40 mm Outside Diameter
| Overall Width | 12 mm |
| Bearing Type | Radial, Ball Bearing |
| Enclosure | Open |
| Lubricant | Grease |
| Outer Ring Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| O.D. | 40 mm |
| Cage Type | Non-Metallic |
| Relubrication Feature | Without |
| O.D. Type | Spherical |
| Inner Ring Width | 0.47 in, 12 mm |
| Bore Type | Round Bore |
| Sealing | Seal On Both Sides |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| Seal Type | Contact Seals |
| Rolling Element | Ball |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Seal Material | None |
| Weight | 0.145 LB |
| EAN or UPC | 7316577033123 |

