- Radial Shaft Seal
- 100.03 mm Shaft Diameter
- 136.45 mm Housing Bore Diameter
- 26.19 mm Width
| Housing Bore Dia. | 136.45 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Construction | CRWH2 |
| Shaft Dia. | 100.03 mm |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 0.639 LB |
| EAN or UPC | 85311034197 |

