- Series 3900 Single Cup
- 4 7/16" OD x 15/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Tolerance | Standard |
| Material | Steel |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Width | 15/16 in |
| Cup Type | Single Cup |
| Series | 3900 |
| O.D. | 4.4375 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Weight | 1.01 LB |
| EAN or UPC | 7316576642340 |

