- Radial Shaft Seal
- 390 mm Shaft Diameter
- 434 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 434 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 390 mm |
| Lip Type | Non-Split |
| Weight | 3.474 LB |
| EAN or UPC | 85311226011 |
| Housing Bore Dia. | 434 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 390 mm |
| Lip Type | Non-Split |
| Weight | 3.474 LB |
| EAN or UPC | 85311226011 |