- Radial Shaft Seal
- 390 mm Shaft Diameter
- 434 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 390 mm |
| Housing Bore Dia. | 434 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Weight | 6.32 LB |
| EAN or UPC | 85311172936 |

