
- Radial Shaft Seal
- 390 mm Shaft Diameter
- 434 mm Housing Bore Diameter
- 18 mm Width
Shaft Dia. | 390 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 434 mm |
Weight | 5.797 LB |
EAN or UPC | 85311238793 |

Shaft Dia. | 390 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 434 mm |
Weight | 5.797 LB |
EAN or UPC | 85311238793 |