
- Radial Shaft Seal
- 390 mm Shaft Diameter
- 430 mm Housing Bore Diameter
- 20 mm Width
Shaft Dia. | 390 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 430 mm |
Weight | 5.752 LB |
EAN or UPC | 85311264198 |

Shaft Dia. | 390 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 430 mm |
Weight | 5.752 LB |
EAN or UPC | 85311264198 |