- Radial Shaft Seal
- 390 mm Shaft Diameter
- 430 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 390 mm |
| Housing Bore Dia. | 430 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.274 LB |
| EAN or UPC | 85311126403 |

