
- Radial Shaft Seal
- 990.6 mm Shaft Diameter
- 1041.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. | 990.6 mm |
Case Construction | Steel Case w/Inner Case |
Construction | HDS2 |
Temperature Range [Min] | -40 °F |
Pressure | 15 psi |
Housing Bore Dia. | 1041.4 mm |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 5,000 ft/min |
Seal Application | General Purpose |
Lip Style | Internal |
Lip Type | Single Lip w/Spring |
Lip Material | Nitrile |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Cover/Compensation Ring/Plate Required | No |
Weight | 22.084 LB |
EAN or UPC | 85311148559 |
