- Radial Shaft Seal
- 38 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 38 mm |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.096 LB |
| EAN or UPC | 7316572551844 |
| Shaft Dia. | 38 mm |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.096 LB |
| EAN or UPC | 7316572551844 |