
- Radial Shaft Seal
- 38 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 10 mm Width
Surface Speed [Nom] | 3,600 ft/min |
Lip Material | Nitrile |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
Inch/Metric | Metric |
Seal Application | General Purpose |
Housing Bore Dia. | 65 mm |
Temperature Range [Max] | 250 °F |
Lip Type | Single Lip w/Spring |
Construction | HMS4 |
Seal Design | Molded Design |
Shaft Dia. | 38 mm |
Case Construction | Rubber Covered Steel Case |
Temperature Range [Min] | -40 °F |
Weight | 0.102 LB |
EAN or UPC | 85311229203 |
