- Radial Shaft Seal
- 38 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 38 mm |
| Housing Bore Dia. | 62 mm |
| Weight | 0.062 LB |
| EAN or UPC | 7316572392461 |
| Inch/Metric | Metric |
| Shaft Dia. | 38 mm |
| Housing Bore Dia. | 62 mm |
| Weight | 0.062 LB |
| EAN or UPC | 7316572392461 |