- Radial Shaft Seal
- 38 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 38 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 7316572550724 |
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 38 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 7316572550724 |