- Radial Shaft Seal
- 38 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 8.5 mm Width
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 38 mm |
| Inch/Metric | Metric |
| Weight | 0.067 LB |
| EAN or UPC | 85311306577 |
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 38 mm |
| Inch/Metric | Metric |
| Weight | 0.067 LB |
| EAN or UPC | 85311306577 |