- Radial Shaft Seal
- 38 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 38 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572550335 |
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 38 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572550335 |