- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 57.15 mm Inside Diameter
- 96.838 mm Outside Diameter
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| O.D. | 96.838 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Origin | Cones |
| I.D. | 57.15 mm |
| Relubrication Feature | With |
| Weight | 1.323 LB |
| EAN or UPC | 7316570003383 |

