- Radial Shaft Seal
- 971.55 mm Shaft Diameter
- 1035.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 1035.05 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Shaft Dia. | 971.55 mm |
| Pressure | 15 psi |
| Weight | 22.014 LB |
| EAN or UPC | 85311148214 |

