- Radial Shaft Seal
- 971.55 mm Shaft Diameter
- 1035.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 971.55 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/6 Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 1035.05 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Weight | 22.014 LB |
| EAN or UPC | 85311148191 |

