- Radial Shaft Seal
- 96 mm Shaft Diameter
- 116 mm Housing Bore Diameter
- 9 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 116 mm |
| Shaft Dia. | 96 mm |
| Weight | 0.364 LB |
| EAN or UPC | 85311355551 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 116 mm |
| Shaft Dia. | 96 mm |
| Weight | 0.364 LB |
| EAN or UPC | 85311355551 |