- Radial Shaft Seal
- 380 mm Shaft Diameter
- 430 mm Housing Bore Diameter
- 19 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 430 mm |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 380 mm |
| Weight | 6.154 LB |
| EAN or UPC | 85311166799 |

