- Radial Shaft Seal
- 380 mm Shaft Diameter
- 420 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 420 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 380 mm |
| Weight | 3.388 LB |
| EAN or UPC | 85311230803 |
| Housing Bore Dia. | 420 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 380 mm |
| Weight | 3.388 LB |
| EAN or UPC | 85311230803 |