- Radial Shaft Seal
- 9.53 mm Shaft Diameter
- 28.55 mm Housing Bore Diameter
- 9.53 mm Width
description
- Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.
| Inch/Metric | Metric |
| Spring Material | Stainless Steel Garter |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Construction | CRW5 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Shaft Dia. | 9.53 mm |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 50 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 28.55 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.068 LB |
| EAN or UPC | 85311002837 |

