- Radial Shaft Seal
- 965.2 mm Shaft Diameter
- 1016 mm Housing Bore Diameter
- 33.325 mm Width
| Shaft Dia. | 965.2 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDSE1 |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 1016 mm |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Weight | 26.144 LB |
| EAN or UPC | 85311264877 |

