- Radial Shaft Seal
- 965.2 mm Shaft Diameter
- 1003.3 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 1003.3 mm |
| Shaft Dia. | 965.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 6.598 LB |
| EAN or UPC | 85311197380 |
| Housing Bore Dia. | 1003.3 mm |
| Shaft Dia. | 965.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 6.598 LB |
| EAN or UPC | 85311197380 |