- Radial Shaft Seal
- 37 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 4 mm Width
| Shaft Dia. | 37 mm |
| Housing Bore Dia. | 47 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 85311290807 |
| Shaft Dia. | 37 mm |
| Housing Bore Dia. | 47 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 85311290807 |