- Radial Shaft Seal
- 95 mm Shaft Diameter
- 113 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 95 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 113 mm |
| Weight | 0.152 LB |
| EAN or UPC | 85311287227 |
| Shaft Dia. | 95 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 113 mm |
| Weight | 0.152 LB |
| EAN or UPC | 85311287227 |